Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 1/2-20, Cap
Mfr # 210292-5S
Zoro # G5199101
product price: $2.24
/ea
Sold in multiples of 5 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 5/16 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 8,500 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-5S
- Zoro # G5199101
- UPC # 094715988913
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in |
Thread Size | 1/2"-20 |
Length (In.) | .61 |
Fitting Thread Size 1 | 1/2"-20 |
For Hose Dash Size | -5 |
Overall Length | 0.61mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 8,500 psi |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female JIC |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 8500 |
Finish | Trivalent Chromate Zinc |
Material | Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/16 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -5, For Hose I.D. 5/16 in, Thread Size 1/2 In.-20, 8,500 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12SS)
- EATON AEROQUIP Adpt, ORS-ORB, 9/16-18, El (FF1868T0406S)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 2.17" L (202702-20-20s)
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs