Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 1-13/16-12, Cap
Mfr # 210292-14S
Zoro # G1802757
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 7/8 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 2,500 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-14S
- Zoro # G1802757
- UPC # 094726956635
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8 in |
Thread Size | 1-13/16"-12 |
Fitting Thread Size 1 | 1-11/16"-12 |
Length (In.) | 1 |
For Hose Dash Size | -14 |
Overall Length | 1.00mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 2,500 psi |
Standards | SAE J514 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female JIC |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 2500 |
For Hose I.D. | 7/8 in |
Reusable | Yes |
Material | Steel |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Cap, For Hose Dash Size -14, For Hose I.D. 7/8 in, Thread Size 1-13/16 In.-12, 2,500 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-644, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 644 (644)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1-11-1/2, 1-5/16-12 (2028-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- Eaton Aeroquip Hydraulic Hoses & Fittings