Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2
Mfr # 9SX3000
Zoro # G9641715
product price: $3,720.99
/ea
Free Shipping & Returns
$3,720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton
- MFR # 9SX3000
- Zoro # G9641715
- UPC # 743172091260
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- WESTEK Twist Lock Light Control (LC120BC-4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, ERPO Version (GFTWRST20WU)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- EATON UPS System, 2000 VA, Out: 120V AC (9SX2000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 750 VA, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- Eaton Uninterruptible Power Supplies (UPS)