Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Sx Ups 120V 3000Va Hw
Mfr # 9SX3000HW
Zoro # G9643115
product price: $3,520.99
/ea
Free Shipping & Returns
$3,520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton
- MFR # 9SX3000HW
- Zoro # G9643115
- UPC # 743172091277
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFRTW15GRY)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V240VS)
- CHANNEL VISION CAT 5 Connector, 10PK (CVJ-101-88)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 9Sx 2000/3000 Tower Ebm (9SXEBM96)
- EATON UPS System, 750 VA, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON 5P 120V Ups 1500Va 5-15P (5P1500R-L)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- Eaton Uninterruptible Power Supplies (UPS)