Shop All Uninterruptible Power Supplies (UPS)
Eaton
9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack
Mfr # 744-A3297
Zoro # G9387475
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton
- MFR # 744-A3297
- Zoro # G9387475
- UPC # 743172089762
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5319)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223SP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- EATON UPS System, 2000 VA, Out: 120V AC (9SX2000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON Eaton 9Sx 2000/3000 Tower Ebm (9SXEBM96)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- Eaton Uninterruptible Power Supplies (UPS)