Shop All Uninterruptible Power Supplies (UPS)
Eaton
5P 120V Ups 1500Va 5-15P
Mfr # 5P1500R-L
Zoro # G9661008
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton
- MFR # 5P1500R-L
- Zoro # G9661008
- UPC # 743172091901
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135-Y)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- NORDYNE 632183R 24" Thermocouple (632183R)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500RT)
- EATON 9Sx Ups 120V 3000Va Hw (9SX3000HW)
- EATON UPS System, 1000 VA, Out: 120V AC , In:120V AC (9PX1000RT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- TRIPP LITE UPS Battery, Rack/Tower, Out: 72V DC (BP72V18-2US)
- Eaton Power Systems