Shop All Magnetic Contactors
Eaton
480VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4
Mfr # CN15NN3C
Zoro # G3601236
product price: $3,616.99
/ea
Free Shipping & Returns
$3,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 135 A
- Action Non-Reversing
- Type Contactor
- Number of Poles 3
- NEMA Contactor Size 4
Product Information
- Brand Eaton
- MFR # CN15NN3C
- Zoro # G3601236
- UPC # 782113622484
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 4 |
Height | 9.3 in |
Width | 9.31 in |
Depth | 9.5 in |
NEMA Size | 4 |
Product Length/Depth | 7.25 in |
Product Width | 7.05 in |
Product Height | 9.11 in |
Size | 4 |
Nema Frame Size | NEMA Size 4 |
Overall Height | 9.11 in |
Mounting Hole Distance - Width | 6 in |
Frame Size | N |
Mounting Hole Diameter | 0.25 in |
Overall Depth | 7.25 in |
Mounting Hole Distance - Height | 6.5 in |
Overall Width | 7.05 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 9.11 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size N, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Hot Surface Igniter (1183200)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- Eaton Motor Controls