Shop All Limit Switch Accessories
Eaton
2NC/2NO Limit Switch Receptacle
Mfr # E50RB
Zoro # G5232893
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- For Use With Mfr. No. E50
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Body Material Zinc Die Cast
Product Information
- Brand Eaton
- MFR # E50RB
- Zoro # G5232893
- UPC # 782113290737
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Product Height | 1.06 in |
Product Length/Depth | 2.92 in |
Product Width | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.54 in |
Overall Depth | 2.92 in |
Overall Length | 1.06 in |
Conduit Connection Size | 1/2"-14 |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch Receptacle, Contact Form 2NO/2NC, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 38 A, Reversing: No (LC1D38EHE)
- PULSAR Portable Generator, Gasoline, 900 W Rated, 1,200 W Surge, Recoil Start, 120V AC/12V DC, 8.3/7.5 A (PG1202SA)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON Pushbutton Adapter (M22-LS)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- Eaton Switches