Shop All Safety Interlock Switches
Eaton
2NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # RS2-12-C3
Zoro # G2017849
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RS
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 1NO/2NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Product Information
- Brand Eaton
- MFR # RS2-12-C3
- Zoro # G2017849
- UPC # 786685884707
- Country of Origin Mexico
- Category Safety Interlock Switches
Dimensions
Cable Length | 9.84 ft |
Switch Depth | 0.51 in |
Switch Dia. | 1.18 in |
Switch Width | 1.03 in |
Switch Height | 2.04 in |
Product Width | .44 in |
Cord length | 120 ft |
Product Length/Depth | .94 in |
Product Height | 1.75 in |
Overall Depth | 2.05 in |
Magnet Actuator Height | 2.04 in |
Overall Height | 0.51 in |
Overall Width | 1.02 in |
Magnet Actuator Depth | 0.51 in |
Magnet Actuator Width | 1.03 in |
Description
Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 1NO/2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Screw, Cable Length 9.84 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 66, 67 (XCSD3718N12)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- Eaton Safety Interlock Switches