Shop All Safety Interlock Switches
Eaton
2NC Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LSR-S02-1-I-TS
Zoro # G2017690
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 2.32 in
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 0.5 A @ 250 V
Product Information
- Brand Eaton
- MFR # LSR-S02-1-I-TS
- Zoro # G2017690
- UPC # 786685393872
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.32 in |
Height | 3.15 in |
Width | 1.18 in |
Depth | 1.26 in |
Conduit Size | M20 x 1/2 in |
Product Length/Depth | 1.18 in |
Product Height | 3.5 in |
Product Width | 2.24 in |
Overall Height | 3.5 in |
Overall Width | 2.24 in |
Overall Depth | 1.18 in |
Manufacturer Warranty Length | 1 yr |
Description
Safety Interlock Switch, Metal Locking, Contact Form 2NC, Actuator Length 2.32 in, Connection Type Screw, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 0.5 A @ 250 V, Height 3.15 in, Width 1.18 in, Depth 1.26 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal, Description/Special Features Hinge Operated Switch, Pre-travel 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 40A, Fast-Acting, 690V AC, Cylindrical (A70QS40-22F)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- Eaton Switches