Shop All Safety Interlock Switches
Eaton
2NC Magnetically Actuated Safety Interlock Switch
Mfr # RS2-02-C3
Zoro # G2017885
original price:
$179.04
10% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RS
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 2NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Product Information
- Brand Eaton
- MFR # RS2-02-C3
- Zoro # G2017885
- UPC # 786685884745
- Country of Origin Mexico
- Category Safety Interlock Switches
Dimensions
Switch Dia. | 1.18 in |
Switch Depth | 0.51 in |
Cable Length | 9.84 ft |
Switch Height | 2.04 in |
Switch Width | 1.03 in |
Product Length/Depth | .94 in |
Product Height | 2 in |
Cord length | 120 ft |
Product Width | .44 in |
Overall Height | 0.51 in |
Magnet Actuator Width | 1.03 in |
Magnet Actuator Depth | 0.51 in |
Magnet Actuator Height | 2.04 in |
Overall Width | 1.02 in |
Overall Depth | 2.05 in |
Description
Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Screw, Cable Length 9.84 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 40A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-40)
- GE Filler Plate, Front, 1W (TQLFP1)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737513)
- Eaton Switches