Shop All Definite Purpose Contactors
Eaton
24VAC Non-Reversing Definite Purpose Contactor 1P 25A
Mfr # C25CNB125T
Zoro # G5241625
original price:
$35.62
15% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 1
- Reversing No
Product Information
- Brand Eaton
- MFR # C25CNB125T
- Zoro # G5241625
- UPC # 786685116204
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Frame Size | C |
Overall Height | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Mounting Hole Distance - Height | 1.77 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 30 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-002)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- Eaton Motor Controls