Shop All Magnetic Contactors
Eaton
240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # CN15BN3BB
Zoro # G3649624
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 18 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 0
- Reversing No
Product Information
- Brand Eaton
- MFR # CN15BN3BB
- Zoro # G3649624
- UPC # 782113777511
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 3.5 in |
Width | 4.6 in |
Depth | 4.7 in |
NEMA Size | 0 |
Product Width | 1.75 in |
Product Length/Depth | 3.49 in |
Size | 0 |
Product Height | 3.88 in |
Overall Height | 3.88 in |
Frame Size | B |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Width | 1.5 in |
Overall Depth | 3.49 in |
Mounting Hole Distance - Height | 3.38 in |
Overall Width | 1.75 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Horizontal, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30451Z)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1612)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- Eaton Magnetic Contactors