Shop All Magnetic Contactors
Eaton
208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # CN15GN3EB
Zoro # G3608193
original price:
$1,355.83
34% off
new price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 45 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 2
- Reversing No
Product Information
- Brand Eaton
- MFR # CN15GN3EB
- Zoro # G3608193
- UPC # 782113026848
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 3.4 in |
Width | 4.8 in |
Depth | 5.6 in |
NEMA Size | 2 |
Size | 2 |
Product Height | 5.05 in |
Product Width | 2.56 in |
Product Length/Depth | 4.44 in |
Overall Width | 2.56 in |
Overall Depth | 4.44 in |
Overall Height | 5.05 in |
Mounting Hole Distance - Width | 2 in |
Mounting Hole Distance - Height | 4.5 in |
Frame Size | G |
Mounting Hole Diameter | 0.25 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- CEP 100A 120/208 4P5W IEC60309 PLUG (5100P9W)
- SECURITY DOOR CONTROLS Infrared Motion Sensor (MD-31DB)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- EATON Magnetic Contactor, Non-Reversing, 24VDC (XTSE032C23TD)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- Eaton Motor Controls