Shop All Definite Purpose Contactors
Eaton
208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A
Mfr # C25CNB140B
Zoro # G5241801
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Action Non-Reversing
- Full Load Amps-Resistive 50 A
- Number of Poles 1
- Reversing No
Product Information
- Brand Eaton
- MFR # C25CNB140B
- Zoro # G5241801
- UPC # 786685115535
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Frame Size | C |
Overall Height | 3.19 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- Eaton Definite Purpose Contactors