Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS-S11-24DMT-ZBZ-X
Zoro # G2017718
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 300 A @ 24 V
Product Information
- Brand Eaton
- MFR # LS-S11-24DMT-ZBZ-X
- Zoro # G2017718
- UPC # 786685393698
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 5.37 in |
Width | 2.36 in |
Depth | 1.21 in |
Conduit Size | M20 x 1/2 in |
Product Length/Depth | 2.36 in |
Product Width | 1.21 in |
Product Height | 6.81 in |
Overall Depth | 2.36 in |
Overall Height | 6.81 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.21 in |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 240 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Solenoid Voltage 24 V DC, Height 5.37 in, Width 2.36 in, Depth 1.21 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panwrap Tool, .375" (PWT38)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- SCHMERSAL Safety Interlock 230V-Ac Other Switch (AZ 16-02 ZI)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- Eaton Safety Interlock Switches