Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS-S11-120AFT-ZBZ-X
Zoro # G2017751
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 300 A @ 24 V
Product Information
- Brand Eaton
- MFR # LS-S11-120AFT-ZBZ-X
- Zoro # G2017751
- UPC # 786685393681
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 5.37 in |
Width | 2.36 in |
Depth | 1.21 in |
Conduit Size | M20 x 1/2 in |
Product Height | 6.81 in |
Product Width | 1.21 in |
Product Length/Depth | 2.36 in |
Overall Width | 1.21 in |
Overall Height | 6.81 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.36 in |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 240 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Solenoid Voltage 120 V AC, Height 5.37 in, Width 2.36 in, Depth 1.21 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- W BOX 12VAC 40VA PS, GND, LED, (0E-PPS1240)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- DAYTON Counter, Mechanical, Color: Black (6X596)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- Eaton Switches