Shop All Limit Switch Accessories
Eaton
1NC/1NO Limit Switch Receptacle
Mfr # E50RB34
Zoro # G5232884
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With Mfr. No. E50
- Material of Construction Zinc Die Cast
- Conduit Size 3/4 in NPT
- Body Material Zinc Die Cast
Product Information
- Brand Eaton
- MFR # E50RB34
- Zoro # G5232884
- UPC # 094726576925
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 3/4 in NPT |
Product Length/Depth | 1.54 in |
Product Height | 2.92 in |
Product Width | 1.06 in |
Mounting Hole Diameter | 0.2 in |
Overall Length | 2.92 in |
Overall Width | 1.06 in |
Overall Depth | 1.54 in |
Conduit Connection Size | 3/4" |
Manufacturer Warranty Length | 1 yr |
Description
Limit Switch Receptacle, Contact Form 1NO/1NC, Material of Construction Zinc Die Cast, Conduit Size 3/4 in NPT, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Pushbutton Adapter (M22-LS)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- Eaton Limit Switches & Accessories