Shop All Limit Switch Accessories
Eaton
1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SAL6PC
Zoro # G5232105
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E50 Limit Switch
- Contact Form 1NO/1NC
- AC Contact Rating 10 A @ 240 V
- DC Contact Rating 1 A @ 250 V
- Standards CSA, RoHS, UL Listed
Product Information
- Brand Eaton
- MFR # E50SAL6PC
- Zoro # G5232105
- UPC # 782113726663
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Height | 2.46 in |
Product Length/Depth | 4.24 in |
Product Width | 1.54 in |
Overall Width | 1.54 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4.24 in |
Overall Height | 2.46 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection 8 ft Cable with Pre-Terminated 5-Pin Mini Connector, IP Rating IP67, IP69K, Operating Temp. 14 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Black (NFP-1041)
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- EASYLIFE TECH 2 AC Outlet 2 USB Wall Plug Adapter Ideal for Home, Travel Work (0-1301)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- Eaton Limit Switches & Accessories