Shop All Limit Switch Accessories
Eaton
1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13
Mfr # LSM-11S
Zoro # G6904432
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Titan Limit Switch
- Contact Form 1NO/1NC
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 3 A @ 24 V
- IP Rating IP66, IP67
Product Information
- Brand Eaton
- MFR # LSM-11S
- Zoro # G6904432
- UPC # 786685392134
- Country of Origin Germany
- Category Limit Switch Accessories
Dimensions
Product Width | 1.32 in |
Product Length/Depth | 1.22 in |
Product Height | 2.99 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.32 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 2.99 in |
Overall Depth | 1.22 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With Titan Limit Switch, AC Contact Rating 6 A @ 240 V, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, Electrical Connection Cage Clamp, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x36.00, Steel (A101036RT)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- Eaton Switches