Shop All Definite Purpose Contactors
Eaton
120VAC Non-Reversing Definite Purpose Contactor 1P 40A
Mfr # C25CNB140A
Zoro # G5241792
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 1
- Reversing No
Product Information
- Brand Eaton
- MFR # C25CNB140A
- Zoro # G5241792
- UPC # 782113976334
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Width | 1.97 in |
Overall Depth | 2.32 in |
Mounting Hole Distance - Width | 1.61 in |
Frame Size | C |
Overall Height | 3.19 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- EATON Rocker Switch Lens, Red (28-5863-2)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- Eaton Definite Purpose Contactors