Shop All Cooking Utensils
Eat-In Tools
8 in. Black Nylon & Plastic Short Turner
Mfr # EA1491478
Zoro # G004001239
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eat-In Tools
- MFR # EA1491478
- Zoro # G004001239
- UPC # 780997000992
- Country of Origin China
- Category Cooking Utensils
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Length: 8 in.
- Color: Black
- Material: Nylon/Plastic
- Product Type: Short Turner
- Maximum Temperature: 500 deg. F
- Dishwasher Safe: Yes
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Imitation Maple Flavor 16 fl. oz., PK6 (2003899)
- ALLPOINTS Wire, Hi-Temp , 14Ga, 392F, 10', Wht (2531407)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- FRYMASTER Kason® - 67314001302 Door Magnet Offset (810-2346)
- EAT-IN TOOLS Black & Silver Silicone & Stainless Steel Tongs (EA1495298)
- JIF MARINE JIF Marine EFH Pontoon Self-Tapping Deck Screws (EFH)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- PRINCE CASTLE Tomato Corer (953)
- RSVP INTERNATIONAL Silicone Spatula, Small, Blue (SP-1B)
- CORE KITCHEN Slotted Spoon Silcn Gray (AC29900)
- RSVP INTERNATIONAL Bamboo Double Skewer - 25 Ct., 25PK (BOO-D)
- Eat-In Tools Cooking Utensils