Shop All Door Stops
Eat-In
N184-259 4 in. Bright Brass Finish Kick Down Door Stop
Mfr # EA567749
Zoro # G203977236
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eat-In
- MFR # EA567749
- Zoro # G203977236
- UPC # 723902302972
- Country of Origin China
- Category Door Stops
Description
Features
- Bright Brass Finish Kick Down Door Stop.
- Size - 4 in.
- Dimension - 7.2 x 2.3 x 1.2 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- MASTER LOCK Bike Cable Lock Word 5' (8152DASTWD)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- DON-JO 5-3/4" Metal - Wood Stud Combo Anchor (534MWA)
- STRYBUC Flexible Spring Door Stop (19-143SN)
- STRYBUC Drop Down Door Stop Aluminum (19-132)
- ZORO SELECT Door Stop, Wall Mount, Brass Plated (19-204)
- NATIONAL HARDWARE Doorstop Baseboard Znc 3In Orb (N830-103/N860-103)
- HILLMAN WHITE WALL DOOR STOP (852092)
- LCN Aluminum Magnet SEM7840 (SEM7840AL)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Brass 4" (BDS425U3)
- Eat-In Door Stops