Shop All Mounting Base
Eat-In
300100400553 4 in. T-Bolt Hose Clamp
Mfr # EA155873
Zoro # G504040684
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eat-In
- MFR # EA155873
- Zoro # G504040684
- UPC # 654204845808
- Country of Origin China
- Category Mounting Base
Description
Features
- Minimum Hose Size Compatibility: 3-13/16 in. to
- Maximum Hose Size Compatibility: 4 in.
- Material: Stainless Steel
- Product Type: Hose Clamp
- Size: 100
- Stainless steel 3/4" wide band with welded construction for reliability
- Provides uniform sealing pressure for a positive reliable seal
- Designed to use in high vibration and large diameter applications
- Common in industrial machinery, off road equipment and agricultural irrigation
- Replacement for Ace No. 4514014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- HHIP 10-32NF H3 2 Flute Spiral Point Plug Tap (1011-6058)
- EXCEL BLADES #17A 1/4" Narrow Chisel Hobby Knife Replacement Blades, 5 pcs. 12pk (24017)
- DAYTON Mounting Base (6X500)
- DAYTON Vertical Mounting Base (6X503)
- DAYTON Mounting Base (4RN67)
- BOSTON GEAR Mounting Base (56441)
- BORAL BUILDING PRODUCTS Wht Recessed Mini Block (130030002123)
- DAYTON Mounting Base (1A507)
- BOSTON GEAR Mounting Base (87874)
- Eat-In Mounting Base