Shop All Connector Parts
Easylife Tech
15 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed
Mfr # 0-2115-R
Zoro # G1407781
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Length 10
- Width 4.25
- Features Rubber Grip
- Weight 0.15
Product Information
- Brand Easylife Tech
- MFR # 0-2115-R
- Zoro # G1407781
- UPC # 843741100444
- Country of Origin China
- Category Connector Parts
Dimensions
Length | 10 |
Width | 4.25 |
Height | 6 |
Details
Color | Orange/Black |
Features | Rubber Grip |
Weight | 0.15 |
Material | Polycarbonate, Polypropylene, and Rubber |
Description
Our Heavy-Duty Rubber Grip Connector is the ideal replacement for power tools or repair extension cords.
Specs: 15 Amp 125V / 1875W
Built with Rugged PC, moisture, chemicals and impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Specs: 15 Amp 125V / 1875W
Built with Rugged PC, moisture, chemicals and impact resistant.
Adjustable rear cord clamp for wire sizes from 12 to 16 STJ
Its unique design includes an easy way to hook or hang the connection at job site or installation.
ETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- ALLEN BRADLEY 24V-DC 30A AMP 10HP AC CONTACTOR (100-C16DJ01)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- EASYLIFE TECH 20 Amp 125V Grnd Repl Connector HD w/Rigid Grip UL Listed, PK 120 (0-2120-CT)
- EASYLIFE TECH 20 Amp 125V Grnd Repl Connector HD w/Rubber Grip UL Listed, PK 20 (0-2120-R-PK)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au.25 (PM16P2024S3050)
- ITT CANNON APD PLUG SKT 4 GREY (1215830001)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- Easylife Tech Connector Parts