Shop All Straight Blade Plugs
Easylife Tech
15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 40
Mfr # 0-1001-N-PK
Zoro # G1407930
Sold in multiples of 40 for $79.60
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate and Polypropylene
Product Information
- Brand Easylife Tech
- MFR # 0-1001-N-PK
- Zoro # G1407930
- Country of Origin China
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | NEMA Plug |
Color | Black |
Material | Polycarbonate and Polypropylene |
Description
Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp, 125 Volt 1875 W Polarized Non-Grounded Plug
Straight Blade, Screw Assembly, 2 poles
Residential Grade, ideal connector for lamps and Small appliances
Certifications: ETL Listed
15 Amp, 125 Volt 1875 W Polarized Non-Grounded Plug
Straight Blade, Screw Assembly, 2 poles
Residential Grade, ideal connector for lamps and Small appliances
Certifications: ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade (0-1001-N)
- EASYLIFE TECH 15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240 (0-1001-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- EASYLIFE TECH 15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240 (0-1001-CT)
- EASYLIFE TECH 15 A 125 V Grounded Repl Plug Straight Blade Polarized (black), PK 240 (0-1101-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Repl Plug Straight Blade Polarized (white), PK 240 (0-1101-CT)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- Easylife Tech Straight Blade Plugs