Shop All Straight Blade Plugs
Easylife Tech
15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240
Mfr # 0-1001-CT
Zoro # G1408332
product price: $1.79
/ea
Sold in multiples of 240 for $429.60
$429.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polycarbonate and Polypropylene
Product Information
- Brand Easylife Tech
- MFR # 0-1001-CT
- Zoro # G1408332
- Country of Origin China
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | NEMA Plug |
Color | White |
Material | Polycarbonate and Polypropylene |
Description
Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp, 125 Volt 1875 W Polarized Non-Grounded Plug
Straight Blade, Screw Assembly, 2 poles
Residential Grade, ideal connector for lamps and Small appliances
Certifications: ETL Listed
15 Amp, 125 Volt 1875 W Polarized Non-Grounded Plug
Straight Blade, Screw Assembly, 2 poles
Residential Grade, ideal connector for lamps and Small appliances
Certifications: ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- EASYLIFE TECH 15 A 125 V Grounded Repl Plug Straight Blade Polarized (black), PK 240 (0-1101-N-CT)
- EASYLIFE TECH 15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240 (0-1001-N-CT)
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade (0-1001-N)
- EASYLIFE TECH 15 A 125 V Grounded Repl Plug Straight Blade Polarized (white), PK 240 (0-1101-CT)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- Easylife Tech Straight Blade Devices