Shop All Straight Blade Connectors
Easylife Tech
15 A 125 V Non-Grounded Connector Straight Blade Polarized, PK 40
Mfr # 0-2001-PK
Zoro # G1408490
Sold in multiples of 40 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polycarbonate and Polypropylene
Product Information
- Brand Easylife Tech
- MFR # 0-2001-PK
- Zoro # G1408490
- Country of Origin China
- Category Straight Blade Connectors
Details
Color | White |
Material | Polycarbonate and Polypropylene |
Item | NEMA Plug |
Description
Nema Connector ideal for Connector replacement on tools and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residen, PK 240 (0-2101-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Resident, PK 40 (0-2101-N-PK)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- Easylife Tech Straight Blade Devices