Shop All Straight Blade Connectors
Easylife Tech
15 A 125 V Non-Grounded Connector Straight Blade Polarized, PK 240
Mfr # 0-2001-CT
Zoro # G1408956
product price: $1.49
/ea
Sold in multiples of 240 for $357.60
$357.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate and Polypropylene
- Color White
Product Information
- Brand Easylife Tech
- MFR # 0-2001-CT
- Zoro # G1408956
- Country of Origin China
- Category Straight Blade Connectors
Details
Item | NEMA Plug |
Material | Polycarbonate and Polypropylene |
Color | White |
Description
Nema Connector ideal for Connector replacement on tools and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Non Grounding, Straight Blade
Dimensions: 2.13in H x 1.38in W x 1.18in D
Certifications: Intertek, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residen, PK 240 (0-2101-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Resident, PK 40 (0-2101-N-PK)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- Easylife Tech Straight Blade Connectors