Shop All Straight Blade Plugs
Easylife Tech
15 A 125 V Grounded Repl Plug Straight Blade Polarized (white), PK 240
Mfr # 0-1101-CT
Zoro # G1408910
product price: $2.25
/ea
Sold in multiples of 240 for $540.00
$540.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polycarbonate and Polypropylene
Product Information
- Brand Easylife Tech
- MFR # 0-1101-CT
- Zoro # G1408910
- Country of Origin China
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | NEMA Plug |
Color | White |
Material | Polycarbonate and Polypropylene |
Description
Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
5 Amp 125 Volts 1875 Watts Rewirable Grounded Replacement Plug
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Intertek Certified, ETL Listed
5 Amp 125 Volts 1875 Watts Rewirable Grounded Replacement Plug
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Intertek Certified, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Emergency Power Off Button (E-STOP)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- AMERTAC SCREW WALLPLATE 1/2"" NKL (PSN)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (black) (0-1101-N)
- EASYLIFE TECH 15 A 125 V Non-Grounded Replacement Plug Polarized Straight Blade (0-1001-N)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- EASYLIFE TECH 15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240 (0-1001-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Repl Plug Straight Blade Polarized (black), PK 240 (0-1101-N-CT)
- EASYLIFE TECH 15 A 125 V Non-Grounded Repl Plug Polarized Straight Blade, PK 240 (0-1001-CT)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- Easylife Tech Straight Blade Devices