Shop All Straight Blade Connectors
Easylife Tech
15 A 125 V Grounded Connector Straight Blade Polarized Residen, PK 240
Mfr # 0-2101-CT
Zoro # G1408186
product price: $2.15
/ea
Sold in multiples of 240 for $516.00
$516.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate and Polypropylene
- Color White
Product Information
- Brand Easylife Tech
- MFR # 0-2101-CT
- Zoro # G1408186
- Country of Origin China
- Category Straight Blade Connectors
Details
Material | Polycarbonate and Polypropylene |
Color | White |
Item | NEMA Plug |
Description
NEMA Connector ideal for connector replacement on tools and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Screw Assembly, For Indoor and Dry location use
Certifications: Intertek, ETL Listed
15 Amp 125 Volts 1875 Watts Rewirable Cord Connector
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Screw Assembly, For Indoor and Dry location use
Certifications: Intertek, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residen, PK 240 (0-2101-N-CT)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Resident, PK 40 (0-2101-N-PK)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- Easylife Tech Straight Blade Devices