Shop All Tarp Accessories
Easyklip
Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25
Mfr # 25103
Zoro # G6048650
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- For Use With Tarps, Banners
- Rope Application Tarps, Banners
- Bungee Thickness 1/4" tarp
- Load Capacity 220 lbs
Product Information
- Brand Easyklip
- MFR # 25103
- Zoro # G6048650
- UPC # 855255002299
- Country of Origin Sweden
- Category Tarp Accessories
Details
Item | Tarp Clips |
Color | Green |
Material | Polymer |
For Use With | Tarps, Banners |
Rope Application | Tarps, Banners |
Bungee Thickness | 1/4" tarp |
Load Capacity | 220 lbs |
Description
Midi Clip is designed for heavier duty applications where additional clamping strength is required. Often called tarp clips, tarp fasteners or tarp clamps, the entire line up of EasyKlip® products has been engineered to be durable, affordable, and easy to use. All it takes is one hand! The patented EasyKlip® wedge design is up to 5 times as strong as other tarp clips and it actually grips tighter the more it is pulled on! Competitor's tarp clips grip the material using constant static pressure, no matter how heavy or how much the load weighs or pulls. The Midi clip has been engineered to increase its clamping pressure or grip, as the load increases. This makes our tarp clips the strongest most reliable on the market. All EasyKlip® products are ideal for tarps used for Camping, Farming and Agriculture, Gardening and Horticulture as well as Marine and Automotive. Both EasyKlips® Midi and Mini Clips are also popular for use in Advertising and Trade Shows Banners, Retail Promo's, Limited Time Offers and Billboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe High Density Foam Stairs 4 Step Design, Ramp for Small Dogs, Cats with Cover, Gray (478231LDT)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- MASTER RANCHER TI-058 3 Tier Saddle Rack- 29.9 x 28.9 x 12.8 in. (181749)
- EASYKLIP Bag Midi Clip-Black, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25101)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- EASYKLIP Midi Clip-Green, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4103)
- EASYKLIP Midi Clip-Blue, 220Lbs Capacity & Grabs Tarp, Netting, 1/4" Thick, PK4 (4104)
- EASYKLIP Midi Clip-White, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4102)
- EASYKLIP Midi Clip-Black, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4101)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- Easyklip Tarp Accessories