Shop All Tarp Accessories
Easyklip
Bag Midi Clip-Blue, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK25
Mfr # 25104
Zoro # G6048626
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- For Use With Tarps, Banners
- Load Capacity 220 lbs
- Rope Application Tarps, Banners
- Bungee Thickness 1/4" tarp
Product Information
- Brand Easyklip
- MFR # 25104
- Zoro # G6048626
- UPC # 855255002305
- Country of Origin Sweden
- Category Tarp Accessories
Details
Item | Tarp Clips |
Color | Blue |
Material | Polymer |
For Use With | Tarps, Banners |
Load Capacity | 220 lbs |
Rope Application | Tarps, Banners |
Bungee Thickness | 1/4" tarp |
Description
The Mini Clip is designed for lighter duty applications where additional clamping strength is required. Often called tarp clips, tarp fasteners or tarp clamps, the entire line up of EasyKlip® products has been engineered to be durable, affordable and easy to use. All it takes is one hand! The patented EasyKlip® wedge design is twice as strong as other tarp clips and it actually grips tighter the more is pulled on! Competitor’s tarp clips grip the material using constant static pressure, no matter how heavy or how much the load weighs or pulls. The Mini clip has been engineered to increase its clamping pressure or grip, as the load increases. This makes our tarp clips the strongest most reliable on the market. All EasyKlip® products are ideal for tarps used for Camping, Farming and Agriculture, Gardening and Horticulture as well as Marine and Automotive. Both EasyKlips® Midi and Mini Clips are also popular for use in Advertising and Trade Shows Banners, Retail Promo’s, Limited Time Offers and Billboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH 1 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190388)
- STENS Air Filter For Briggs & Stratton 123J02 123J09 12U802 12V802 (100-184)
- BRIGHT BAY PRODUCTS, LLC Guardian Salt Cell Cleaner, 32 oz. Bottle 1/Case - P3032 (P3032)
- KOHLER Ch740 Toro (PA-CH740-3137)
- EASYKLIP Bag Midi Clip-Black, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25101)
- EASYKLIP Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25103)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- EASYKLIP Midi Clip-Blue, 220Lbs Capacity & Grabs Tarp, Netting, 1/4" Thick, PK4 (4104)
- EASYKLIP Bag Mini Clip-Wht, 150Lbs Capacity, Tarp, Banner, Sign, 1/8" Thick, PK25 (25202)
- EASYKLIP Midi Clip-White, 220Lbs Cap & Grabs Tarp, Netting, 1/4" Thick, PK4 (4102)
- HOMAX CinchTite Self-Adhesive Tarp Zipper Door (3142)
- Easyklip Tarp Accessories