Shop All Bungee Cords & Straps
Easyklip
8" Black Loop Bungee With Stainless Steel Hook, PK4
Mfr # BL408B
Zoro # G6048562
product price: $6.45
/pk 4, $1.61/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
Product Information
- Brand Easyklip
- MFR # BL408B
- Zoro # G6048562
- UPC # 855255002640
- Country of Origin Viet Nam
- Category Bungee Cords & Straps
Details
Material | Stainless Steel |
Item | Bungee Cords |
Color | Black |
Description
The 8-inch looped bungee cord with stainless steel hook is ideal to secure your EasyKlip® Mini or Midi to whatever it is grabbing. Thousands of uses and multiple applications. The stainless steel hook allows for a longer life when used outdoors. WARNING-Never stretch a bungee cord more than 50% beyond its length. Example-8′′ bungee cord can be stretched to a max distance of 12′′ (Half of 8′′ is 4′′ plus the 8′′ equals 12′′)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.92)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- EASYKLIP 2 Black clips & 2 Black 6" Bungee, 4 Pcs (SKB801)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- KEEPER Bulk Bungee Cord (6415)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT15CR50)
- Easyklip Bungee Cords & Straps