Shop All Bungee Cords & Straps
Easyklip
2 Black clips & 2 Black 6" Bungee, 4 Pcs
Mfr # SKB801
Zoro # G205346542
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
Product Information
- Brand Easyklip
- MFR # SKB801
- Zoro # G205346542
- UPC # 855255002565
- Country of Origin Sweden
- Category Bungee Cords & Straps
Details
Material | Polymer |
Color | Black/Gray |
Item | Bungee and Clips |
Description
This kit is a must-have if you have a broken or torn spa or furniture cover. The clips grab any cover and with the bungee cord, it attaches to the spa or the outdoor furniture. The stainless steel hook allows for great weather resistance and the clips won’t get brittle in the elements.
Includes 2 Black Midi Clips and 2 8′′ Black Bungee Cords
Includes 2 Black Midi Clips and 2 8′′ Black Bungee Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in (WHPTA30605PH95)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- BUYERS PRODUCTS Domestically Forged 1/2 Inch Forged D-Ring With 2-Hole Mounting Bracket (B38PKGD)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- KEN-TOOL STRAP WINDER (KT39760)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- FAIRCHILD INDUSTRIES 10Rubber Tarp Strap With Two Hooks, Max Safe Stretch 15 EPDM Rubber (RTS1002)
- FLEMING SUPPLY Fleming Supply 18" Bungee Cords - 10 Pack (963081KIE)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043703)
- Easyklip Bungee Cords & Straps