Shop All Disinfectants and Sanitizers
Easy Paks
Cleaners & Detergents, Packets, Lemon, Green, 180 PK
Mfr # 5412135
Zoro # G6074824
product price: $70.95
/pk 180, $0.39/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packets
- Fragrance Lemon
- Color Green
- Capacity 0.5 oz
- Application Disinfectant/Cleaner
Product Information
- Brand Easy Paks
- MFR # 5412135
- Zoro # G6074824
- UPC # 10807174509851
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Packets |
Fragrance | Lemon |
Color | Green |
Item | Cleaners & Detergents |
Capacity | 0.5 oz |
Application | Disinfectant/Cleaner |
Recommended Dilution | 0.219444444444444 |
Includes | Includes two tubs of 90 packets each |
Standards | EPA Reg. No. 1839-93 |
Surface | Brick; Cement; Ceramics; Concrete; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Wipes per Container | 90 |
Physical Form | Powder |
Net Weight | 5.159 lbs |
For Use On | Bacteria; Dust; Fungus; Germs; Grime; Mildew; Viruses; Water-Based Soil |
Description
Easy Paks® Detergent/Disinfectant, Lemon Scent, .5oz, Packet, 90/Tub, 2 Tubs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- ZEP Drain Care Build-Up Remover, 64 oz., PK8 (ZLDC648)
- ZORO SELECT 2 gal Round Mop Bucket, 9 in H, 10 in Dia, Silver, Galvanized Steel (2MPE5)
- KENMORE HEPA Exhaust Filter (VFHF)
- SCRUBBING BUBBLES Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK (313358)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- COMET Cleaners & Detergents, 1 gal. Bottle, Fresh (84994223)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (3410000430501)
- 2XL Antibacterial Gym Wipes, Bag, Unscented, White, 4 PK (2XL101)
- Easy Paks Disinfectants and Sanitizers