Shop All Kitchen Cleaners
This Product is Discontinued
Easy-Off
Oven Cleaner, 24 oz., Lemon (Discontinued)
Mfr # 62338-74017
Zoro # G4182197
This Product is Discontinued
Key Features
- Fragrance Lemon
- Recommended Dilution Ready to Use
- Standards Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
- Flash Point 200 Degrees F
- Color White
Product Information
- Brand Easy-Off
- MFR # 62338-74017
- Zoro # G4182197
- UPC # 062338740171
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 24 oz. |
Details
Item | Oven Cleaner |
Fragrance | Lemon |
Recommended Dilution | Ready to Use |
Standards | Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California |
Flash Point | 200 Degrees F |
Color | White |
Container Type | Aerosol |
Description
Oven Cleaner, Aerosol, Fragrance Lemon, Recommended Dilution Ready to Use, Standards Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, Color White, Flash Point 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.