Shop All Kitchen Cleaners
This Product is Discontinued
Easy-Off
Oven Cleaner, 14.5 oz., Fresh (Discontinued)
Mfr # 62338-87979
Zoro # G4182221
This Product is Discontinued
Key Features
- Fragrance Fresh
- Recommended Dilution Ready to Use
- Standards Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
- Color White
- Container Type Aerosol
Product Information
- Brand Easy-Off
- MFR # 62338-87979
- Zoro # G4182221
- UPC # 062338879796
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 14.5 oz. |
Details
Item | Oven Cleaner |
Fragrance | Fresh |
Recommended Dilution | Ready to Use |
Standards | Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California |
Color | White |
Container Type | Aerosol |
Description
Oven Cleaner, Aerosol, Fragrance Fresh, Recommended Dilution Ready to Use, Standards Compliant with California Proposition 65, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.