Shop All Degreasers
Easy-Off®
Kitchen Degreaser, 16 oz Trigger Spray Bottle, Liquid
Mfr # 19200-97024
Zoro # G7728504
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 16 oz
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- Fragrance Lemon
Product Information
- Brand Easy-Off®
- MFR # 19200-97024
- Zoro # G7728504
- UPC # 62338970240
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 16 oz |
Details
Item | Kitchen Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Lemon |
For Use On | Stoves; Counters; Oven Doors; Microwaves; Backsplashes; Sinks |
Net Weight | 1.17 lb |
Cleaner Container Type | Spray Bottle |
Primary Chemical | Phenoxyisopropanal; Lauramine Oxide |
Cleaner Chemical Product Grouping | Phenoxyisopropanal; Lauramine Oxide |
Effective to Remove | Grease; Grime |
Standards | Compliant with VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA Regulations; Compliant with all of the various state phosphate regulations |
Material | Stoves; Counters; Oven Doors; Microwaves; Backsplashes; Sinks |
Application | Degreaser/Cleaner |
Description
Hardworking degreaser blasts through tough grease and grime in seconds! Specially formulated to penetrate and remove the toughest grease and grime from kitchen surfaces. Great for cleaning stoves, counters, backsplashes, oven doors, sinks, microwaves and more. Leaves surfaces amazingly clean.
- •Removes tough kitchen grease and grime in seconds.
- •Specially formulated to penetrate and remove the toughest grease and grime from kitchen surfaces.
- •Great for cleaning stoves, counters, backsplashes, oven doors, sinks, microwaves and more.
- •Leaves surfaces amazingly clean.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- EASY-OFF® Heavy Duty Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid, Clear, 6 PK (62338-99624)
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 6 PK (62338-87980)
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87979)
- EASY-OFF® Fume Free Oven Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87977)
- EASY-OFF® Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid (62338-99624)
- WALTER SURFACE TECHNOLOGIES Heavy Duty Tar Citrus Degreaser 208L (53G538)
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- Easy-Off® Degreasers