Shop All Degreasers
Easy-Off
Cleaner/Degreaser, 1 gal Jug, Liquid, 2 PK
Mfr # 36241-89771
Zoro # G1915685
product price: $74.99
/pk 2, $37.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance Unscented
Product Information
- Brand Easy-Off
- MFR # 36241-89771
- Zoro # G1915685
- UPC # 10036241897717
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Biodegradable Yes, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Alkaline, pH Level 9, TSCA Compliant, EPA Registered, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Properties Biodegradable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- DENT FIX EQUIPMENT BRUSH MBX-COARSE (DF702C)
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- EASY-OFF Cleaner/Degreaser, 1 Qt Spray, Clear, 6 PK (RAC99624CT)
- EASY-OFF Specialty Kitchen Degreaser, .5 Qt Spray, Clear, 6 PK (RAC97024CT)
- ZEP Cleaner/Degreaser, 1 Gal Bottle, Liquid, Green, 4 PK (ZU0567128)
- DIVERSEY Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK (CBD540564)
- GARDNER BENDER Dielectric Grease Degreaser, 10 Oz Aerosol Can, Liquid, Purple (GCD-003)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- Easy-Off Degreasers