Shop All Slatwall Accessory Kits
Easy Living
Slatwall Shelf Kit, 5 3/4" x 36"
Mfr # 01000065
Zoro # G8065596
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Easy Living
- MFR # 01000065
- Zoro # G8065596
- UPC # 00898097001181
- Country of Origin United States
- Category Slatwall Accessory Kits
Details
Item | Slatwall Shelf Kit,5 3/4" x 36" |
Description
Slatwall Shelf Kit,5 3/4 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, Clear, 23 7/8 in L (30286SCLAR)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- WINDMILL SLATWALL PRODUCTS Slatwall PVC Easy Panel 48"W x 12"H Gray (4 PC) (PVC4GR)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Red (35-K-BASRD)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Blk (35-K-BASBK)
- AGILUX Pegboard Slatwall Mounting Brackets lighting organization 14 in Black, PK 2 (MB001-02)
- AZAR DISPLAYS 12-Piece Green Pegboard Organizer Kit with 1 Panel and Accessory (900942-GRE)
- Easy Living Slatwall Accessories