Shop All Slatwall Bins & Baskets
Easy Living
Basket, Plastic, 4 x 20 x 4", White
Mfr # 01000910
Zoro # G8065727
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
Product Information
- Brand Easy Living
- MFR # 01000910
- Zoro # G8065727
- UPC # 00812946010537
- Country of Origin United States
- Category Slatwall Bins & Baskets
Details
Material | Plastic |
Color | White |
Item | Basket,Plastic,4 x 20 x 4",White |
Description
Basket,Plastic,4 x 20 x 4 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- PRIME-LINE Wire Shelf End Caps, 3/16 in. Inside Diameter, Vinyl, White in Color 20 Pack (EP 11324)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- IRSG Rolling Rack with grid shelf;5" Casters (2 swvl/2 brk) (EZR-250K2-K4-LZ)
- EASY LIVING Basket, Plastic, 8 x 20 x 4", White (01000899)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- TRITON PRODUCTS 15 In. W x 4 In. H x 6-1/2 In. D Gray Epoxy Coated Steel Wire Basket with Lock-On Hanging Brackets (1775)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 12 Dividers, 4PK (556115-4PK-W12D)
- AZAR DISPLAYS 13W x 4D x 4H Divider Bin, 6 Dividers, 2PK (556114-2PK-W6D)
- AZAR DISPLAYS 13'' Divider Bin, 12 Dividers, 4PK (556114-4PK-W12D)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 6 Dividers, 2PK (556115-2PK-W6D)
- Easy Living Slatwall Bins & Baskets