Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner 12"x20 ft., White,
Mfr # SELECT EASY LINER
Zoro # G7184521
product price: $9.69
/ea
Sold in multiples of 4 for $38.76
$38.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic & Fabric
- Width 12 IN
- Length 4.462 IN
- Overall Length 4.462"
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7184521
- UPC # 75353268674
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 4.462" |
Overall Width | 12" |
Width | 12 IN |
Length | 4.462 IN |
Overall Length | 4.462" |
Height | 4.462 IN |
Size | 12 in. x 20 ft |
Details
Item | Shelf Liner |
Color | White |
Material | Plastic & Fabric |
Weight | 0.937 LB |
Color Description | White |
Net Weight | 0.937 lb |
Description
White,12 In.x20ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 17 7/8 in L (QSB103GN)
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 20"x5 Ft., PK6 (05F-C5T20-06)
- Easy Liner Shelving & Rack Accessories