Shop All Shelving & Rack Accessories
Easy Liner
Light Grey 12"x10ft.
Mfr # SELECT EASY LINER
Zoro # G7184381
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic & Fabric
- Overall Height 3.313"
- Overall Width 12"
- Length 3.313 IN
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7184381
- UPC # 75353958247
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 3.313" |
Overall Width | 12" |
Length | 3.313 IN |
Overall Length | 3.313" |
Width | 12 IN |
Height | 3.313 IN |
Size | 12 in. x 10 ft |
Details
Item | Light Grey,12"x10ft. |
Color | Gray |
Material | Plastic & Fabric |
Weight | 0.595 LB |
Color Description | Light Grey |
Net Weight | 0.595 lb |
Description
Light Grey,12 In.x10ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- LOWELL Rackmount Power Panel 20A (ACR-2009)
- Easy Liner Shelving & Rack Accessories