Shop All Heating Cables
Easy Heat
240 ft De-Icer Kit, 240 ft De-Icer Kit, 1200 Watts
Mfr # ADKS-1200
Zoro # G510045307
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Circuit Length 15 in
Product Information
- Brand Easy Heat
- MFR # ADKS-1200
- Zoro # G510045307
- Country of Origin Mexico
- Category Heating Cables
Dimensions
Max. Circuit Length | 15 in |
Details
Item | De-Icer Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING USA iLiving USA ILG8SF20V 20 in. Variable Speed Shutter Wall-Mounted Exhaust Fan (ILG8SF20V)
- CRAFTMADE Ics Control System Flat Black (ICS-Wall)
- ILC FILTER 20X20X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE US (WY-0L5X-0)
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase (1VNW9)
- EASY HEAT 80 ft Pipe Cable, 80 ft Pipe Cable, 560 Watts (AHB-180)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- EASY HEAT Heat Cable F/Pipe 3Ft (AHB013A)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- EASY HEAT Cable Kit Roof Deice160' (ADKS-800)
- EASY HEAT Heat Cable F/Pipe 9Ft (AHB019A)
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW (13R106)
- Easy Heat Heating Cables