Shop All Sign Holders
Eastern Metal Signs And Safety
Sign Stand, Aluminum
Mfr # 669-C-602-S-KLSH
Zoro # G6647602
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Operating Weight 15 lb.
- Sign Base Color Silver
- Sign Compatibility Roll-Up
- Sign Base Type Portable
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C-602-S-KLSH
- Zoro # G6647602
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 23" |
Sign Base Width | 43" |
Sign Base Length | 72" |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 48 in |
Maximum Leg Length | 15 in |
Minimum Leg Length | 25 in |
Max. Sign Size/Capacity | 38 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- NMC Battery Charging Area Sign, W412AB (W412AB)
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 24x36, Alum, Chrome (UVE52436-chrome)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- AZAR DISPLAYS 11"W x 17"H Sign w/ Adhesive Tape, PK10 (122032)
- Eastern Metal Signs And Safety Signs