Shop All Traffic Signs
Eastern Metal Signs And Safety
Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English
Mfr # 669-C/48-EMO-RA
Zoro # G6337326
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Road Construction Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-EMO-RA
- Zoro # G6337326
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Road Construction Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- RADIANS Workwear VolCore Cotton/Nylon FR Coverall-GY-4X (FRCA-001G-4X)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-FS (669-C/36-NRVFO-FS)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-RC (669-C/36-RVFO-RC)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-FA (669-C/36-MFO-FA)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- Eastern Metal Signs And Safety Traffic Signs