Shop All Traffic Signs
Eastern Metal Signs And Safety
Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS
Mfr # 669-C/48-EMO-RS
Zoro # G6336434
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Lane Ends Symbol
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-EMO-RS
- Zoro # G6336434
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Lane Ends Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-BP (669-C/48-SBFO-BP)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LC (669-C/48-NRVFO-LC)
- EASTERN METAL SIGNS AND SAFETY Shoulder Work Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (41G431)
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- Eastern Metal Signs And Safety Traffic Signs