Shop All Traffic Signs
Eastern Metal Signs And Safety
Lane Closed Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-LL
Mfr # 669-C/36-EMO-LL
Zoro # G7433167
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Left Lane Closed Ahead
- Width 36 in
- Height 36 in
- Sign Shape Diamond
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/36-EMO-LL
- Zoro # G7433167
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 36 in |
Height | 36 in |
Description
Lane Closed Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (102822436)
- PIP Smart Fit Pritex Sleeve, 18" (15-21PRIBPS18-ET)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, PR (RWG22XL)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Detour Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-D (669-C/48-NRVFO-D)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFP-AA (669-C/48-SBFP-AA)
- NMC Pedestrian Crossing Sign, C576A (C576A)
- Eastern Metal Signs And Safety Traffic Signs