East West Furniture SIP1T21 Sion Dinner Chairs Includes Black Wood Structure with Blue Linen Fabric Seat with Nail Head & Button Tufted Back - Set of 2
Mfr # SIP1T21
Zoro # G203850614
Product Information
- Brand East West Furniture
- MFR # SIP1T21
- Zoro # G203850614
- UPC # 840017371072
- Country of Origin China
- Category Dining Room Chairs
Description
A wooden chair is an attractive way to add extra seating wherever you need it. This modern chair includes Linen Fabric Seat with Nail Head, Button Tufted Back and Hardwood 4 legs. Provide a stylish charm to your living area with the help of our gorgeous wooden chair. Cutting edge Button Tufted Back structure of these modern chairs will increase the attractiveness of any kitchen table. Cozy Seat of these dining chairs will deliver an amazing sitting experience and the back brings full support to your back. The frame of these dining chairs are constructed from Top Quality Asian wood (Rubber Wood), which provide wonderful sturdiness and strength to these dining room chairs. Soft and comfortable foam padded seat of these excellent wood dining chairs are covered by High-Quality Blue Linen Fabric which offers a beautiful glance and comfortable sitting experience. Effective heavy-duty real wood design, cozy Linen Fabric seat with Nail Head, Button Tufted Back and robust Attractive Legs offer impressive glance to your living room, excellent steadiness to these fantastic dining room chairs, and comfortable support to your back. Because of the incredible sizes, these parson chairs are quite easy to carry, clean, construct and change their areas. Traditional styles of these wood chairs fit well with any decoration and a soft cushion upholstered in smooth Linen Fabric will keep customers comfortable.
Features- Sion Dinner Chairs Includes Black Wood Structure with Blue Linen Fabric Seat with Nail Head & Button Tufted Back
- Set of 2
- Fabulous 2 dining room chairs
- Collection: Sion
- Fabric Color: Blue
- Leg & Back Color: Black
- Fabric: Linen Fabric
- Cushion Material: Foam
- Dimension: 35.5" H x 21.5" W x 19.5" L
- Weight: 80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- BAXTON STUDIO Alleta Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (210-2PC-12719)
- East West Furniture Dining Room Chairs